Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast Green FCF, 10g

  • Mfr # F0099-10G

  • Zoro # G8034299


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C37H34N2O10S3Na2
CAS Number
2353-45-9
Chemical Grade
Reagent
Molecular Weight
808.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0099-10G
Zoro #
G8034299
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
Fast Green FCF
Chemical Container Material
Clear Glass
Chemical Formula
C37H34N2O10S3Na2
CAS Number
2353-45-9
Chemical Grade
Reagent
Molecular Weight
808.84
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Fast Green FCF, CAS Number 2353-45-9, Molecular Weight 808.84, Chemical Formula C37H34N2O10S3Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.