Zoro Homepage

Fast Green FCF, 1g

  • Mfr # F0099-1G

  • Zoro # G8012973


product price: $36.19
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
2353-45-9
Chemical Formula
C37H34N2O10S3Na2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0099-1G
Zoro #
G8012973
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Fast Green FCF
Chemical Container Type
Bottle
CAS Number
2353-45-9
Chemical Formula
C37H34N2O10S3Na2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
808.84
Shelf Life
24 mo

Description

Fast Green FCF, CAS Number 2353-45-9, Molecular Weight 808.84, Chemical Formula C37H34N2O10S3Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.