Zoro Homepage

(-)-Fenchone, 25mL

  • Mfr # F0164-25ML

  • Zoro # G7938301


product price: $56.69
/ea

Key Features

Chemical Formula
C10H16O
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0164-25ML
Zoro #
G7938301
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
(-)-Fenchone
Chemical Formula
C10H16O
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
152.24
CAS Number
7787-20-4

Description

(-)-Fenchone, CAS Number 7787-20-4, Molecular Weight 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.