(-)-Fenchone, 500mL
Mfr # F0164-500ML
Zoro # G8039899
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C10H16O
CAS Number
7787-20-4
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0164-500ML
Zoro #
G8039899
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
(-)-Fenchone
Shelf Life
24 mo
Chemical Formula
C10H16O
CAS Number
7787-20-4
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
152.24
Description
(-)-Fenchone, CAS Number 7787-20-4, Molecular Weight 152.24, Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.