Zoro Homepage

Ferric Ammonium Oxalate, Granular, 2.5kg

  • Mfr # F1002-2.5KG13

  • Zoro # G8011969


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
(NH4)3Fe(C2O4)33H2O
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 428.07
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1002-2.5KG13
Zoro #
G8011969
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ferric Ammonium Oxalate, Granular
Chemical Formula
(NH4)3Fe(C2O4)33H2O
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 428.07
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
13268-42-3

Description

Ferric Ammonium Oxalate, Granular, CAS Number 13268-42-3, Molecular Weight F.W. 428.07, Chemical Formula (NH4)3Fe(C2O4)3�3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.