This item is Discontinued.

Spectrum Chemical Flexible Collodion, USP, 4L CO125-4LTGL55

Flexible Collodion, USP, 4L (Discontinued)

  • Mfr # CO125-4LTGL55
  • Zoro # G7929953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO125-4LTGL55
Zoro #
G7929953
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Flexible Collodion, USP
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Grade
USP
Shipping Restrictions
UN2059, Nitrocellulose, solution, 3, PG II
CAS Number
9004-70-0

Description

Flexible Collodion, USP, CAS Number 9004-70-0, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2059, Nitrocellulose, solution, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.