Flufenamic Acid, CAS 530-78-9, Amber Glass

  • Mfr # F3020-5GM

  • Zoro # G7937032


product price:  $72.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3020-5GM
Zoro #
G7937032
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Flufenamic Acid
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
Chemical Container Material
Amber Glass
Molecular Weight
281.23
Chemical Formula
C14H10F3NO2
CAS Number
530-78-9

Description

Flufenamic Acid, Concentration 100 Percent, CAS Number 530-78-9, Molecular Weight 281.23, Chemical Formula C14H10F3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.