Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescein, 25g

  • Mfr # F0095-25G

  • Zoro # G8019267


product price: $43.69
/ea

Key Features

Chemical Formula
C20H12O5
Molecular Weight
332.31 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0095-25G
Zoro #
G8019267
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Fluorescein
Chemical Formula
C20H12O5
Molecular Weight
332.31 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
2321-07-5
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Fluorescein
Container Material
Clear Glass
Shipping Restrictions
HS 3204.90.0000
Form
Powder
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
25 g
Quantity
25
MDL Number
MFCD00005050

Description

Fluorescein, Concentration Not Applicable, CAS Number 2321-07-5, Molecular Weight 332.31 F.W., Chemical Formula C20H12O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 3204.90.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.