Fluorescein 5-Isothiocyanate, 100mg
Mfr # F0026-100MG
Zoro # G7963328
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C21H11NO5S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
100 mg
Molecular Weight
389.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0026-100MG
Zoro #
G7963328
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mg
Details
Item
Fluorescein 5-Isothiocyanate
Chemical Formula
C21H11NO5S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
389.38
CAS Number
3326-32-7
Shelf Life
24 mo
Chemical Grade
Reagent
Description
Fluorescein 5-Isothiocyanate, CAS Number 3326-32-7, Molecular Weight 389.38, Chemical Formula C21H11NO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.