Zoro Homepage

Fluorescein 5-Isothiocyanate, 1g

  • Mfr # F0026-1G

  • Zoro # G8073779


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
389.38
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3326-32-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0026-1G
Zoro #
G8073779
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Fluorescein 5-Isothiocyanate
Molecular Weight
389.38
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3326-32-7
Chemical Container Type
Bottle
Chemical Formula
C21H11NO5S

Description

Fluorescein 5-Isothiocyanate, CAS Number 3326-32-7, Molecular Weight 389.38, Chemical Formula C21H11NO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.