Fluorescein, 500g
Mfr # F0095-500G
Zoro # G7926429
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
2321-07-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0095-500G
Zoro #
G7926429
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Fluorescein
Shelf Life
24 mo
CAS Number
2321-07-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C20H12O5
Molecular Weight
332.31
Description
Fluorescein, CAS Number 2321-07-5, Molecular Weight 332.31, Chemical Formula C20H12O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.