Fluorescein Sodium, 25g, CAS 518-47-8
- Mfr # F1272-25GM
- Zoro # G8035437
product price:Â
$
61.49
/ea
Key Features
Chemical Formula
C20H10Na2O5
Shelf Life
24 mo
Chemical Container Size
25 g
Concentration
100 %
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1272-25GM
- Zoro #
- G8035437
- UPC #
- -
- Country of Origin
- United States
- Item
- Fluorescein Sodium
- Chemical Formula
- C20H10Na2O5
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 518-47-8
- Molecular Weight
- 376.27
- Chemical Grade
- Lab
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- Fluorescein Sodium
- Form
- Powder
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 25
- Volume
- 25 g
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- F
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Fluorescein Sodium, Concentration 100 Percent, CAS Number 518-47-8, Molecular Weight 376.27, Chemical Formula C20H10Na2O5, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.