Fluorescein Sodium, 500g, CAS 518-47-8

  • Mfr # F1272-500GM

  • Zoro # G8053810


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1272-500GM
Zoro #
G8053810
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Fluorescein Sodium
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
376.27
Chemical Formula
C20H10Na2O5
Concentration
100%
CAS Number
518-47-8

Description

Fluorescein Sodium, Concentration 100 Percent, CAS Number 518-47-8, Molecular Weight 376.27, Chemical Formula C20H10Na2O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.