Zoro Homepage

Fluoroacetonitrile, 5g

  • Mfr # F0665-5G

  • Zoro # G8149920


product price: $204.99
/ea
Free Shipping & Returns

Key Features

CAS Number
503-20-8
Chemical Formula
C2H2FN
Shipping Restrictions
UN3273, Esters, n.o.s., 3, PG II
Chemical Container Size
5 g
Molecular Weight
59.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0665-5G
Zoro #
G8149920
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Fluoroacetonitrile
CAS Number
503-20-8
Chemical Formula
C2H2FN
Shipping Restrictions
UN3273, Esters, n.o.s., 3, PG II
Molecular Weight
59.04
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Fluoroacetonitrile, CAS Number 503-20-8, Molecular Weight 59.04, Chemical Formula C2H2FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3273, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.