Zoro Homepage

Fluorobenzene, 25g

  • Mfr # F0034-25G

  • Zoro # G7956833


product price: $27.29
/ea

Key Features

Chemical Grade
Reagent
CAS Number
462-06-6
Molecular Weight
96.1
Shipping Restrictions
UN2387, Fluorobenzene, 3, PG II
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0034-25G
Zoro #
G7956833
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Fluorobenzene
Chemical Grade
Reagent
CAS Number
462-06-6
Molecular Weight
96.1
Shipping Restrictions
UN2387, Fluorobenzene, 3, PG II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H5F
Shelf Life
24 mo

Description

Fluorobenzene, CAS Number 462-06-6, Molecular Weight 96.1, Chemical Formula C6H5F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2387, Fluorobenzene, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.