Fluorobenzene, 500g
Mfr # F0034-500G
Zoro # G7959609
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H5F
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0034-500G
Zoro #
G7959609
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Fluorobenzene
Chemical Formula
C6H5F
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
96.1
CAS Number
462-06-6
Chemical Grade
Reagent
Shipping Restrictions
UN2387, Fluorobenzene, 3, PG II
Description
Fluorobenzene, CAS Number 462-06-6, Molecular Weight 96.1, Chemical Formula C6H5F, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2387, Fluorobenzene, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.