Food Blue No. 1 Aluminum Lake, 25g
Mfr # F0179-25G
Zoro # G7965802
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0179-25G
Zoro #
G7965802
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
Food Blue No. 1 Aluminum Lake
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
68921-42-6
Description
Food Blue No. 1 Aluminum Lake, CAS Number 68921-42-6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.