Zoro Homepage
This item is Discontinued.
Spectrum Food Red No. 102, 25g F0140-25G

Food Red No. 102, 25g (Discontinued)

  • Mfr # F0140-25G
  • Zoro # G7973493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0140-25G
Zoro #
G7973493
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Food Red No. 102
Chemical Grade
Reagent
Chemical Formula
C20H11N2Na3O10S3
Chemical Container Material
Clear Glass
CAS Number
2611-82-7
Chemical Container Type
Bottle
Molecular Weight
604.46
Shelf Life
24 mo

Description

Food Red No. 102, CAS Number 2611-82-7, Molecular Weight 604.46, Chemical Formula C20H11N2Na3O10S3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.