Zoro Homepage
This item is Discontinued.
Spectrum Food Red No. 105, 25g F0001-25G

Food Red No. 105, 25g (Discontinued)

  • Mfr # F0001-25G
  • Zoro # G8009683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0001-25G
Zoro #
G8009683
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Food Red No. 105
CAS Number
632-69-9
Chemical Container Material
Clear Glass
Chemical Formula
C20H2Cl4I4Na2O5
Molecular Weight
1017.63
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

Food Red No. 105, CAS Number 632-69-9, Molecular Weight 1017.63, Chemical Formula C20H2Cl4I4Na2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.