Zoro Homepage

Food Red No. 40, 25g

  • Mfr # F0325-25G

  • Zoro # G8092767


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C18H14N2Na2O8S2
Molecular Weight
496.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0325-25G
Zoro #
G8092767
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Food Red No. 40
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C18H14N2Na2O8S2
Molecular Weight
496.42
Chemical Container Type
Bottle
CAS Number
25956-17-6

Description

Food Red No. 40, CAS Number 25956-17-6, Molecular Weight 496.42, Chemical Formula C18H14N2Na2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.