Formaldehyde, Solution, Reagent, ACS-4L, PK4
Mfr # F1080-4LTPL-CS4
Zoro # G8013980
product price: $588.99
/pk 4, $147.25/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1198, Formaldehyde, Solution, Flammable, 3, PG III
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
4 L
Chemical Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1080-4LTPL-CS4
Zoro #
G8013980
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Formaldehyde, Solution, Reagent, ACS
Shipping Restrictions
UN1198, Formaldehyde, Solution, Flammable, 3, PG III
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Jug
Special Information
With Stabilizer, Possible Carcinogen
Chemical Grade
ACS
Chemical Formula
HCHO
Molecular Weight
30.03
CAS Number
50-00-0
Description
Formaldehyde, Solution, Reagent, ACS, CAS Number 50-00-0, Molecular Weight 30.03, Chemical Formula HCHO, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III, Special Information With Stabilizer, Possible Carcinogen, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.