Formamide, Deionized, Ultrapure, 950mL
- Mfr # F3425-950ML
- Zoro # G8025390
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
950 mL
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3425-950ML
- Zoro #
- G8025390
- UPC #
- -
- Country of Origin
- United States
- Item
- Formamide, Deionized, Ultrapure
- Shelf Life
- 12 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- CH3NO
- Molecular Weight
- 45.04
- CAS Number
- 75-12-7
- Special Information
- Used To Lower The Melting Temperature of the DNA:DNA, DNA:RNA, or RNA:RNA Hybrid
Dimensions
- Chemical Container Size
- 950 mL
Description
Formamide, Deionized, Ultrapure, CAS Number 75-12-7, Molecular Weight 45.04, Chemical Formula CH3NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 950 mL, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Used To Lower The Melting Temperature of the DNA:DNA, DNA:RNA, or RNA:RNA Hybrid
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.