Shop SPECTRUM
See all product information
Create Account
Formic Acid, 2.5L, PK4
- Mfr # F1089-2.5LTPVAB
- Zoro # G8064791
product price:Â
$
1,243.99
/pk of 4, $311.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
CAS Number
64-18-6
Chemical Formula
CH2O2
Molecular Weight
46.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1089-2.5LTPVAB
- Zoro #
- G8064791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 L
Details
- Item
- Formic Acid
- Chemical Container Type
- Bottle
- Chemical Container Material
- Coated Glass
- CAS Number
- 64-18-6
- Chemical Formula
- CH2O2
- Molecular Weight
- 46.03
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1779, Formic acid, 8 (3), PG II
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Formic Acid
- Concentration
- 96 %
- Form
- Liquid
- Container Material
- Plastic
- Volume
- 2.5 L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- F
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Formic Acid, Concentration 96 Percent, CAS Number 64-18-6, Molecular Weight 46.03, Chemical Formula CH2O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1779, Formic acid, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.