Zoro Homepage
This item is Discontinued.
Spectrum Formic Acid, 25mL F0654-25ML

Formic Acid, 25mL (Discontinued)

  • Mfr # F0654-25ML
  • Zoro # G8272177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0654-25ML
Zoro #
G8272177
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Formic Acid
CAS Number
64-18-6
Molecular Weight
46.03 F.W.
Shipping Restrictions
Class 8/3, HS 2915.11.0000, PG II, UN1779
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
CH2O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Formic Acid
Features
Hygroscopic
Form
Liquid
Purity
98 %
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
Volume
25 mL
Storage Temperature - Minimum
20 Degrees C
Quantity
25
PubChem CID
284
MDL Number
MFCD00003297
REMOVE - Previous PI Node
F

Description

Formic Acid, Concentration Not Applicable, CAS Number 64-18-6, Molecular Weight 46.03 F.W., Chemical Formula CH2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2915.11.0000, PG II, UN1779, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.