Zoro Homepage

Formic Acid, 5mL

  • Mfr # F0654-5ML

  • Zoro # G8269788


product price: $72.99
/ea

Key Features

Chemical Grade
Lab
Chemical Container Material
Clear Glass
CAS Number
64-18-6
Chemical Formula
CH2O2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0654-5ML
Zoro #
G8269788
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Formic Acid
Chemical Grade
Lab
Chemical Container Material
Clear Glass
CAS Number
64-18-6
Chemical Formula
CH2O2
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
46.03 F.W.
Shipping Restrictions
Class 8/3, HS 2915.11.0000, PG II, UN1779
Container Type
Bottle
Application
GC Analysis
Product Type
Formic Acid
Container Material
Clear Glass
Calibration Certificate
GC
Features
Hygroscopic
Purity
98 %
Form
Liquid
MDL Number
MFCD00003297
PubChem CID
284
Storage Temperature - Minimum
20 Degrees C
Quantity
5
Volume
5 mL
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C

Description

Formic Acid, Concentration Not Applicable, CAS Number 64-18-6, Molecular Weight 46.03 F.W., Chemical Formula CH2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 mL, Chemical Family Type Acid, Calibration Certificate GC, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2915.11.0000, PG II, UN1779, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.