Frc Chlrd, hxahydrt, Lump, Rgnt, ACS, 50kg

  • Mfr # F1010-50KGBL

  • Zoro # G7937872


product price:  $3,210.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1773, Ferric Chloride, 8, PG III
Chemical Container Size
50 kg
Chemical Formula
FeCl3 x 6H2O
Shelf Life
24 mo
CAS Number
10025-77-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1010-50KGBL
Zoro #
G7937872
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 kg

Details

Item
Ferric Chloride, Hexahydrate, Lump, Reagent, ACS
Shipping Restrictions
UN1773, Ferric Chloride, 8, PG III
Chemical Formula
FeCl3 x 6H2O
Shelf Life
24 mo
CAS Number
10025-77-1
Chemical Container Type
Drum
Molecular Weight
270.3
Chemical Container Material
Plastic
Chemical Grade
ACS

Description

Ferric Chloride, Hexahydrate, Lump, Reagents, ACS, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.