Shop SPECTRUM
See all product information
Create Account
Frc Chlrd, hxahydrt, Lump, Rgnt, ACS, PK6
- Mfr # F1010-125GM-CS6
- Zoro # G7955899
product price:Â
$
289.99
/pk of 6, $48.33/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
270.3
CAS Number
10025-77-1
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1010-125GM-CS6
- Zoro #
- G7955899
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferric Chloride, Hexahydrate, Lump, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 270.3
- CAS Number
- 10025-77-1
- Chemical Grade
- ACS
- Chemical Formula
- FeCl3 x 6H2O
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1773, Ferric Chloride, 8, PG III
Dimensions
- Chemical Container Size
- 125 g
Description
Ferric Chloride, Hexahydrate, Lump, Reagents, ACS, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1773, Ferric Chloride, 8, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.