Shop SPECTRUM

Frc Ntrt, Nnahydrt, Crstl, Rgnt, ACS, 500g

  • Mfr # F1030-500GM
  • Zoro # G8095460

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
CAS Number
7782-61-8
Molecular Weight
404
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1030-500GM
Zoro #
G8095460
UPC #
-
Country of Origin
United States
Item
Ferric Nitrate
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
CAS Number
7782-61-8
Molecular Weight
404
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Formula
Fe(NO3)3;9H2O
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Ferric Nitrate
Container Material
Plastic
Features
Deliquescent
Special Information
Deliquescent
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
F
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Nonahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ferric Nitrate, Concentration Not Applicable, CAS Number 7782-61-8, Molecular Weight 404, Chemical Formula Fe(NO3)3;9H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Deliquescent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.