Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frc Ntrt, Nnahydrt, Crstl, Technical, 2.5kg

  • Mfr # F1031-2.5KG

  • Zoro # G7990932


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
2.5 kg
Chemical Grade
Technical
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
Molecular Weight
404.00
CAS Number
7782-61-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1031-2.5KG
Zoro #
G7990932
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Ferric Nitrate, Nonahydrate, Crystal, Technical
Chemical Grade
Technical
Shipping Restrictions
UN1466, Ferric Nitrate, 5.1, PG III
Molecular Weight
404.00
CAS Number
7782-61-8
Chemical Formula
Fe(NO3)3 x 9H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic

Description

Ferric Nitrate, Nonahydrate, Crystal, Technical, CAS Number 7782-61-8, Molecular Weight 404.00, Chemical Formula Fe(NO3)3 x 9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1466, Ferric Nitrate, 5.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.