Shop SPECTRUM

Frus Slft, Hpthydrt, Crstl, Rgnt, ACS, 125g

  • Mfr # F1060-125GM
  • Zoro # G7981141

product price: 
$
77.19
/ea

Key Features

Chemical Container Size
125 g
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
CAS Number
7782-63-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1060-125GM
Zoro #
G7981141
UPC #
-
Country of Origin
United States
Item
Ferrous Sulfate
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
CAS Number
7782-63-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
278.02
Chemical Formula
FeSO4; 7H2O
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Ferrous Sulfate
Features
Air Sensitive, Hygroscopic
Special Information
Air Sensitive, Hygroscopic
Form
Powder
Container Material
Amber Glass
Storage Temperature - Minimum
20 Degrees C
Volume
125 g
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C
Quantity
125
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Ferrous Sulfate, Concentration Not Applicable, CAS Number 7782-63-0, Molecular Weight 278.02, Chemical Formula FeSO4; 7H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Air Sensitive, Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.