Frus Slft, Hpthydrt, Crstl, Rgnt, ACS, PK6

  • Mfr # F1060-125GM-CS6

  • Zoro # G7924417


product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
125 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1060-125GM-CS6
Zoro #
G7924417
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Ferrous Sulfate, Heptahydrate, Crystal, Reagent, ACS
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
7782-63-0
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
FeSO4 x 7H2O
Molecular Weight
278.02

Description

Ferrous Sulfate, Heptahydrate, Crystal, Reagents, ACS, CAS Number 7782-63-0, Molecular Weight 278.02, Chemical Formula FeSO4 x 7H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.