Frus Slft, Hpthydrt, Crstl, Rgnt, ACS, PK6
- Mfr # F1060-500GM-CS6
- Zoro # G7907063
product price:Â
$
708.99
/pk of 6, $118.17/ea
Free Shipping & Returns
Key Features
CAS Number
7782-63-0
Molecular Weight
278.02
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
FeSO4 x 7H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1060-500GM-CS6
- Zoro #
- G7907063
- UPC #
- -
- Country of Origin
- United States
- Item
- Ferrous Sulfate, Heptahydrate, Crystal, Reagents, ACS
- CAS Number
- 7782-63-0
- Molecular Weight
- 278.02
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- FeSO4 x 7H2O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Ferrous Sulfate, Heptahydrate, Crystal, Reagents, ACS, CAS Number 7782-63-0, Molecular Weight 278.02, Chemical Formula FeSO4 x 7H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.