Zoro Homepage

Fullerene C60,100mg

  • Mfr # B1641-100MG

  • Zoro # G8073541


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
99685-96-8
Chemical Container Size
100 mg
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1641-100MG
Zoro #
G8073541
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Fullerene C60
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
99685-96-8
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 720.66
Chemical Formula
C60

Description

Fullerene C60, CAS Number 99685-96-8, Molecular Weight F.W. 720.66, Chemical Formula C60, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.