Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fumaric Acid, 500g

  • Mfr # F0067-500G

  • Zoro # G7969908


product price: $40.39
/ea

Key Features

Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
110-17-8
Chemical Formula
C4H4O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0067-500G
Zoro #
G7969908
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Fumaric Acid
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
110-17-8
Chemical Formula
C4H4O4
Shelf Life
24 mo
Molecular Weight
116.07
Chemical Container Material
Clear Glass

Description

Fumaric Acid, CAS Number 110-17-8, Molecular Weight 116.07, Chemical Formula C4H4O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.