Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furfural, 500g

  • Mfr # F0073-500G

  • Zoro # G7944933


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
96.09
Chemical Formula
C5H4O2
Shipping Restrictions
UN1199, Furaldehydes, 6.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0073-500G
Zoro #
G7944933
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Furfural
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
96.09
Chemical Formula
C5H4O2
Shipping Restrictions
UN1199, Furaldehydes, 6.1, PG II
CAS Number
98-01-1
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Furfural, CAS Number 98-01-1, Molecular Weight 96.09, Chemical Formula C5H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1199, Furaldehydes, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.