Zoro Homepage

Furfuryl Alcohol, 25mL

  • Mfr # F0076-25ML

  • Zoro # G8039993


product price: $44.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2874, Furfuryl Alcohol, 6.1, PG III
Chemical Formula
C5H6O2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0076-25ML
Zoro #
G8039993
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Furfuryl Alcohol
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2874, Furfuryl Alcohol, 6.1, PG III
Chemical Formula
C5H6O2
Shelf Life
24 mo
Molecular Weight
98.1
CAS Number
98-00-0
Chemical Grade
Reagent

Description

Furfuryl Alcohol, CAS Number 98-00-0, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2874, Furfuryl Alcohol, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.