Furfuryl Alcohol, 500mL
Mfr # F0076-500ML
Zoro # G7986102
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Formula
C5H6O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0076-500ML
Zoro #
G7986102
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Furfuryl Alcohol
Chemical Formula
C5H6O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2874, Furfuryl Alcohol, 6.1, PG III
CAS Number
98-00-0
Molecular Weight
98.1
Description
Furfuryl Alcohol, CAS Number 98-00-0, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2874, Furfuryl Alcohol, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.