Zoro Homepage
This item is Discontinued.
Spectrum Furfuryl Mercaptan, 500g F0077-500G

Furfuryl Mercaptan, 500g (Discontinued)

  • Mfr # F0077-500G
  • Zoro # G7995552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0077-500G
Zoro #
G7995552
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Furfuryl Mercaptan
Chemical Container Material
Clear Glass
CAS Number
98-02-2
Shipping Restrictions
UN1228, Mercaptans, Liquid, Flammable, Toxic, n.o.s. (Furfuryl Mercaptan), 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H6OS
Molecular Weight
114.16

Description

Furfuryl Mercaptan, CAS Number 98-02-2, Molecular Weight 114.16, Chemical Formula C5H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1228, Mercaptans, Liquid, Flammable, Toxic, n.o.s. (Furfuryl Mercaptan), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.