Zoro Homepage

Furfurylamine, 25mL

  • Mfr # F0091-25ML

  • Zoro # G8046698


product price: $24.99
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN2526, Furfurylamine, 3, PG III
Shelf Life
24 mo
CAS Number
617-89-0
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0091-25ML
Zoro #
G8046698
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Furfurylamine
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2526, Furfurylamine, 3, PG III
Shelf Life
24 mo
CAS Number
617-89-0
Molecular Weight
97.12
Chemical Formula
C5H7NO
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Furfurylamine, CAS Number 617-89-0, Molecular Weight 97.12, Chemical Formula C5H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2526, Furfurylamine, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.