Furfurylamine, 500mL
Mfr # F0091-500ML
Zoro # G8000233
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
97.12
CAS Number
617-89-0
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0091-500ML
Zoro #
G8000233
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Furfurylamine
Molecular Weight
97.12
CAS Number
617-89-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2526, Furfurylamine, 3, PG III
Chemical Formula
C5H7NO
Description
Furfurylamine, CAS Number 617-89-0, Molecular Weight 97.12, Chemical Formula C5H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2526, Furfurylamine, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.