Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gallic Acid, 25g

  • Mfr # G0011-25G

  • Zoro # G8203671


product price: $44.69
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Molecular Weight
188.14
Shelf Life
24 mo
Chemical Formula
C7H6O5H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0011-25G
Zoro #
G8203671
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Gallic Acid
Chemical Container Type
Bottle
Molecular Weight
188.14
Shelf Life
24 mo
Chemical Formula
C7H6O5H2O
CAS Number
5995-86-8
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Gallic Acid, CAS Number 5995-86-8, Molecular Weight 188.14, Chemical Formula C7H6O5�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.