Genistein, 100mg
Mfr # G0272-100MG
Zoro # G8274931
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C15H10O5
Chemical Container Material
Clear Glass
CAS Number
446-72-0
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0272-100MG
Zoro #
G8274931
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Genistein
Chemical Grade
Reagent
Chemical Formula
C15H10O5
Chemical Container Material
Clear Glass
CAS Number
446-72-0
Chemical Container Type
Bottle
Molecular Weight
270.25
Shelf Life
24 mo
Description
Genistein, CAS Number 446-72-0, Molecular Weight 270.25, Chemical Formula C15H10O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.