Gentamicin Sulfate, 1g
Mfr # G0383-1G
Zoro # G8227550
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1405-41-0
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G0383-1G
Zoro #
G8227550
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Gentamicin Sulfate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1405-41-0
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
Gentamicin Sulfate, CAS Number 1405-41-0, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.