Zoro Homepage

Geraniol, 25mL

  • Mfr # G0027-25ML

  • Zoro # G8230122


product price: $35.39
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C10H18O
Chemical Grade
Reagent
Chemical Container Size
25 mL
Molecular Weight
154.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0027-25ML
Zoro #
G8230122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Geraniol
Shelf Life
24 mo
Chemical Formula
C10H18O
Chemical Grade
Reagent
Molecular Weight
154.25
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
106-24-1

Description

Geraniol, CAS Number 106-24-1, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.