Glcl Acetic Acid, USP, 2.5L, Gls
- Mfr # AC110-2.5LTGL
- Zoro # G8014507
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Bottle
Molecular Weight
60.05
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC110-2.5LTGL
- Zoro #
- G8014507
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetic Acid
- Chemical Formula
- C2H4O2
- Shipping Restrictions
- UN2789, Acetic Acid, Glacial, 8 (3), PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 60.05
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- CAS Number
- 64-19-7
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Acetic Acid
- Container Material
- Glass
- Form
- Liquid
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- G
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Glacial
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.