Glcl Acetic Acid, USP, 4x2.5L, PVC, PK4

  • Mfr # AC110-2.5LTPV-CS4
  • Zoro # G8036189
product price: 
$
540.99
/pk of 4, $135.25/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AC110-2.5LTPV-CS4
Zoro #
G8036189
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Item
Acetic Acid
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Container Material
Coated Glass
CAS Number
64-19-7
Molecular Weight
60.05
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Acetic Acid
Form
Liquid
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Volume
2.5 L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
G
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews