Shop SPECTRUM

Glcl Acetic Acid, USP, 4x4L, PVC, PK4

  • Mfr # AC110-4LTPV-CS4
  • Zoro # G7945983

product price: 
$
803.99
/pk of 4, $201.00/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Coated Glass
Molecular Weight
60.05
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC110-4LTPV-CS4
Zoro #
G7945983
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Material
Coated Glass
Molecular Weight
60.05
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
CAS Number
64-19-7
Chemical Grade
USP
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Acetic Acid
Special Information
Hygroscopic
Form
Liquid
Container Material
Plastic
Features
Hygroscopic
REMOVE - Previous PI Node
G
Quantity
1
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.