Zoro Homepage

Glutaraldehyde, 25mL

  • Mfr # G0068-25ML

  • Zoro # G8285711


product price: $27.49
/ea

Key Features

Chemical Formula
HCO(CH2)3CHO
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
100.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0068-25ML
Zoro #
G8285711
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Glutaraldehyde
Chemical Formula
HCO(CH2)3CHO
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
100.12
Shelf Life
24 mo
CAS Number
111-30-8

Description

Glutaraldehyde, CAS Number 111-30-8, Molecular Weight 100.12, Chemical Formula HCO(CH2)3CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.