Zoro Homepage
This item is Discontinued.
Spectrum Glutaronitrile, 25g G0072-25G

Glutaronitrile, 25g (Discontinued)

  • Mfr # G0072-25G
  • Zoro # G8161437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0072-25G
Zoro #
G8161437
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Glutaronitrile
Chemical Container Type
Bottle
CAS Number
544-13-8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
94.12
Chemical Formula
NC(CH2)3CN

Description

Glutaronitrile, CAS Number 544-13-8, Molecular Weight 94.12, Chemical Formula NC(CH2)3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.