Zoro Homepage

Glutathione Reduced form, 10g

  • Mfr # G0074-10G

  • Zoro # G8191878


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
10 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H17N3O6S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0074-10G
Zoro #
G8191878
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Glutathione Reduced form
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H17N3O6S
Chemical Container Material
Clear Glass
Molecular Weight
307.32
CAS Number
70-18-8

Description

Glutathione Reduced form, CAS Number 70-18-8, Molecular Weight 307.32, Chemical Formula C10H17N3O6S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.